SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Different, 1-3/4"W

ABUS| Zoro #: G1535642| Mfr #: 83/45 RK KD-200

$34.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: BrassShackle Type: OpenShackle Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1535642 Mfr #: 83/45 RK KD-200
Body Material: BrassShackle Type: Open
Shackle Dia.: 3/8"Body Width: 1-3/4"
Key Type: DifferentShackle Material: Hardened Steel
Body Color: BrassBody Height: 3-1/3"
High Security: YesIncludes: Keys
Item: Keyed PadlockNon Removable Key: Yes
Body Thickness: 13/16"Control Key Registration Required: No
Number of Bumpers: 1Padlock Body Shape: Square
Shackle Width: 15/16"Rekeyable: Yes
Shackle Height: 1"Number of Pins: 5
Keyway Type: KwiksetCountry of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1 In., Shackle Width 15/16 In., Shackle Material Hardened Steel, Body Height 3-1/3 In., Body Width 1-3/4 In., Body Thickness 13/16 In., Body Material Brass, Number of Bumpers 1, Number of Pins 5, Key Type Different, Control Key Registration Required No, Body Color Brass, Keyway Type Kwikset, High Security Yes, Non Removable Key Yes, Padlock Body Shape Square, Rekeyable Yes, Shackle Type Open

Reviews