SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Different, 1-3/4"W

ABUS| Zoro #: G2401567| Mfr #: 83/45 RK KD-700

$34.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5Body Width: 1-3/4"Key Type: Different
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2401567 Mfr #: 83/45 RK KD-700
Number of Pins: 5Body Width: 1-3/4"
Key Type: DifferentShackle Material: Hardened Steel
High Security: YesShackle Type: Open
Body Thickness: 13/16"Keyway Type: Sargent
Body Height: 3-1/3"Rekeyable: Yes
Shackle Height: 1"Item: Keyed Padlock
Shackle Dia.: 3/8"Shackle Width: 15/16"
Body Color: BrassNon Removable Key: Yes
Control Key Registration Required: NoIncludes: Keys
Padlock Body Shape: SquareBody Material: Brass
Number of Bumpers: 1Country of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1 In., Shackle Width 15/16 In., Shackle Material Hardened Steel, Body Height 3-1/3 In., Body Width 1-3/4 In., Body Thickness 13/16 In., Body Material Brass, Number of Bumpers 1, Number of Pins 5, Key Type Different, Control Key Registration Required No, Body Color Brass, Keyway Type Sargent, High Security Yes, Non Removable Key Yes, Padlock Body Shape Square, Rekeyable Yes, Shackle Type Open

Reviews