Keyed Padlock, Different, 2-1/8"W

ABUS| Zoro #: G1724012| Mfr #: 37HB/55 KD

$74.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Hardened SteelShackle Type: OpenShackle Dia.: 13/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1724012 Mfr #: 37HB/55 KD
Body Material: Hardened SteelShackle Type: Open
Shackle Dia.: 13/32"Body Width: 2-1/8"
Key Type: DifferentShackle Material: Hardened Steel
Body Color: Black/SilverBody Height: 4-2/7"
High Security: YesIncludes: Two Keys and Protective Cover
Item: Keyed PadlockBody Thickness: 1-3/16"
Control Key Registration Required: NoNumber of Bumpers: 1
Number of Keys: 2Padlock Body Shape: Square
Shackle Width: 1-1/8"Shackle Height: 2"
Number of Pins: 7Country of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 13/32 In., Shackle Height 2 In., Shackle Width 1-1/8 In., Shackle Material Hardened Steel, Body Height 4-2/7 In., Body Width 2-1/8 In., Body Thickness 1-3/16 In., Body Material Hardened Steel, Number of Bumpers 1, Number of Pins 7, Key Type Different, Control Key Registration Required No, Body Color Black/Silver, High Security Yes, Padlock Body Shape Square, Shackle Type Open

Reviews