Keyed Padlock, Different, 2-1/8"W

$61.33 /ea
This item ships free. Details.Standard ground shipping.
Details:
Control Key Registration Required: NoKey Type: DifferentItem: Keyed PadlockKeyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1-7/16 In., Shackle Width 15/16 In., Shackle Material Hardened Steel, Body Height 4 In., Body Width 2-1/8 In., Body Thickness 1 In., Body Material Hardened Steel, Number of Bumpers 1, Number of Pins 5, Key Type Different, Control Key Registration Required No, Includes Keys, Body Color Silver, Keyway Type Yale, High Security Yes, Non Removable Key Yes, Padlock Body Shape Square, Rekeyable Yes, Shackle Type Open
Specifications
Zoro #: G1506522 Mfr #: 83/55 RK KD-100 | |
Control Key Registration Required: No | Key Type: Different |
Item: Keyed Padlock | Shackle Width: 15/16" |
High Security: Yes | Body Material: Hardened Steel |
Shackle Height: 1-7/16" | Body Height: 4" |
Body Thickness: 1" | Shackle Material: Hardened Steel |
Padlock Body Shape: Square | Rekeyable: Yes |
Non Removable Key: Yes | Number of Pins: 5 |
Includes: Keys | Body Color: Silver |
Keyway Type: Yale | Shackle Type: Open |
Number of Bumpers: 1 | Shackle Dia.: 7/16" |
Body Width: 2-1/8" | Country of Origin (subject to change): China |
Description
Keyed Padlock, Shackle Dia. 7/16 In., Shackle Height 1-7/16 In., Shackle Width 15/16 In., Shackle Material Hardened Steel, Body Height 4 In., Body Width 2-1/8 In., Body Thickness 1 In., Body Material Hardened Steel, Number of Bumpers 1, Number of Pins 5, Key Type Different, Control Key Registration Required No, Includes Keys, Body Color Silver, Keyway Type Yale, High Security Yes, Non Removable Key Yes, Padlock Body Shape Square, Rekeyable Yes, Shackle Type Open