HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Keyed Padlock, Different, 2-3/4"W

ABUS| Zoro #: G2476686| Mfr #: 24IB/70 KD

$19.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Finish: Plastic Coated
Item: Keyed Padlock
Shackle Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476686 Mfr #: 24IB/70 KD
Body Finish: Plastic CoatedItem: Keyed Padlock
Shackle Dia.: 3/8"Body Thickness: 1-3/16"
Number of Pins: 5Padlock Body Shape: Disc
Number of Bumpers: 0Shackle Height: 11/16"
Body Dia.: 2-3/4"Body Width: 2-3/4"
Body Material: Stainless steelBody Color: Silver
Key Type: DifferentMarine Grade Weather Proof: Yes
Shackle Material: Stainless SteelWeather Resistant: Yes
Shackle Type: ShroudedHigh Security: Yes
Body Height: 2-3/4"Number of Keys: 2
Shackle Width: 3/4"Country of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 11/16 In., Shackle Width 3/4 In., Shackle Material Stainless Steel, Body Height 2-3/4 In., Body Width 2-3/4 In., Body Thickness 1-3/16 In., Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 5, Key Type Different, Body Color Silver, Body Dia. 2-3/4 In., Body Finish Plastic Coated, Number of Keys 2, Weather Resistant Yes, High Security Yes, Padlock Body Shape Disc, Shackle Type Shrouded, Marine Grade Weather Proof Yes

Reviews