KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 2-3/4"W

ABUS| Zoro #: G1776817| Mfr #: 26/70 KD

$27.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 3/8"
Body Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1776817 Mfr #: 26/70 KD
Number of Pins: 5Shackle Dia.: 3/8"
Body Material: Stainless steelShackle Material: Hardened Steel
Body Width: 2-3/4"Shackle Width: 3/4"
Key Type: DifferentPadlock Body Shape: Disc
Body Thickness: 1-3/16"Shackle Height: 3/4"
Shackle Type: ShroudedNumber of Bumpers: 0
Item: Keyed PadlockHigh Security: Yes
Body Dia.: 2-3/4"Number of Keys: 2
Body Height: 2-3/4"Body Color: Silver
Country of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 3/4 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Height 2-3/4 In., Body Width 2-3/4 In., Body Thickness 1-3/16 In., Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 5, Key Type Different, Body Color Silver, Body Dia. 2-3/4 In., Number of Keys 2, High Security Yes, Padlock Body Shape Disc, Shackle Type Shrouded

Reviews