Keyed Padlock, Different, 2-3/4"W

ABUS| Zoro #: G1813865| Mfr #: 28/70 KD

$13.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Shackle Type: ShroudedShackle Height: 3/4"High Security: No
Save 15%. Sign up for Z-mail.


Zoro #: G1813865 Mfr #: 28/70 KD
Shackle Type: ShroudedShackle Height: 3/4"
High Security: NoNumber of Keys: 2
Item: Keyed PadlockBody Thickness: 1-3/16"
Shackle Width: 3/4"For Use With: Mfr. No. 140/190, 140/120 Hasps
Body Color: SilverBody Height: 2-3/4"
Includes: (2) KeysBody Width: 2-3/4"
Number of Bumpers: 0Key Type: Different
Body Material: Stainless steelShackle Dia.: 3/8"
Shackle Material: Hardened SteelBody Dia.: 2-3/4"
Number of Pins: 5Padlock Body Shape: Disc
Country of Origin (subject to change): Germany


Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 3/4 In., Shackle Width 3/4 In., Shackle Material Hardened Steel, Body Height 2-3/4 In., Body Width 2-3/4 In., Body Thickness 1-3/16 In., Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 5, Key Type Different, For Use With Mfr. No. 140/190, 140/120 Hasps, Body Color Silver, Body Dia. 2-3/4 In., High Security No, Padlock Body Shape Disc, Shackle Type Shrouded