KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 2-3/4"W

ABUS| Zoro #: G1090442| Mfr #: 37/70 KD

$98.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pins: 7
Shackle Dia.: 17/32"
Includes: Two Keys and Protective Cover
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1090442 Mfr #: 37/70 KD
Number of Pins: 7Shackle Dia.: 17/32"
Includes: Two Keys and Protective CoverBody Material: Hardened Steel
Shackle Material: Hardened SteelBody Width: 2-3/4"
Shackle Width: 1-1/8"Key Type: Different
Padlock Body Shape: SquareBody Thickness: 1-1/2"
Rekeyable: YesShackle Height: 1-5/16"
Shackle Type: OpenNumber of Bumpers: 1
Item: Keyed PadlockHigh Security: Yes
Control Key Registration Required: NoNumber of Keys: 2
Body Height: 4"Body Color: Black/Silver
Country of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 17/32 In., Shackle Height 1-5/16 In., Shackle Width 1-1/8 In., Shackle Material Hardened Steel, Body Height 4 In., Body Width 2-3/4 In., Body Thickness 1-1/2 In., Body Material Hardened Steel, Number of Bumpers 1, Number of Pins 7, Key Type Different, Control Key Registration Required No, Includes Two Keys and Protective Cover, Body Color Black/Silver, Number of Keys 2, High Security Yes, Padlock Body Shape Square, Rekeyable Yes, Shackle Type Open

Reviews