SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Different, 2-3/8"W

ABUS| Zoro #: G1092682| Mfr #: 37/60 KD

$91.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shackle Dia.: 13/32"Shackle Material: Hardened SteelKey Type: Different
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1092682 Mfr #: 37/60 KD
Shackle Dia.: 13/32"Shackle Material: Hardened Steel
Key Type: DifferentFor Use With: Hasp No. 135
Includes: Two Keys and Protective CoverBody Thickness: 1-3/8"
Control Key Registration Required: NoHigh Security: Yes
Number of Keys: 2Body Material: Hardened Steel
Shackle Type: OpenBody Width: 2-3/8"
Body Color: Black/SilverBody Height: 3-1/3"
Item: Keyed PadlockNon Removable Key: Yes
Shackle Height: 5/8"Number of Bumpers: 1
Padlock Body Shape: SquareShackle Width: 11/16"
Rekeyable: NoNumber of Pins: 7
Country of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 13/32 In., Shackle Height 5/8 In., Shackle Width 11/16 In., Shackle Material Hardened Steel, Body Height 3-1/3 In., Body Width 2-3/8 In., Body Thickness 1-3/8 In., Body Material Hardened Steel, Number of Bumpers 1, Number of Pins 7, Key Type Different, Control Key Registration Required No, For Use With Hasp No. 135, Body Color Black/Silver, High Security Yes, Non Removable Key Yes, Padlock Body Shape Square, Rekeyable No, Shackle Type Open

Reviews