PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Keyed Padlock, Different, 2-3/8"W

ABUS| Zoro #: G1731773| Mfr #: 75/60 KD

$17.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Control Key Registration Required: NoKey Type: DifferentNumber of Keys: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1731773 Mfr #: 75/60 KD
Control Key Registration Required: NoKey Type: Different
Number of Keys: 2Item: Keyed Padlock
Shackle Width: 15/16"High Security: Yes
Body Material: BrassShackle Height: 1-3/8"
Body Height: 3-4/7"Body Thickness: 3/4"
Shackle Material: Hardened SteelPadlock Body Shape: Square
Number of Pins: 10Includes: Two keys
Body Color: BrassShackle Type: Open
Number of Bumpers: 0Marine Grade Weather Proof: Yes
Shackle Dia.: 3/8"Body Width: 2-3/8"
Country of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1-3/8 In., Shackle Width 15/16 In., Shackle Material Hardened Steel, Body Height 3-4/7 In., Body Width 2-3/8 In., Body Thickness 3/4 In., Body Material Brass, Number of Bumpers 0, Number of Pins 10, Key Type Different, Control Key Registration Required No, Includes Two Keys, Body Color Brass, Number of Keys 2, High Security Yes, Padlock Body Shape Square, Shackle Type Open, Marine Grade Weather Proof Yes

Reviews