KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 2"W

ABUS| Zoro #: G2443874| Mfr #: 24IB/50 KD

$15.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 4
Shackle Dia.: 1/4"
Body Material: Stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2443874 Mfr #: 24IB/50 KD
Number of Pins: 4Shackle Dia.: 1/4"
Body Material: Stainless steelShackle Material: Stainless Steel
Body Width: 2"Shackle Width: 1/2"
Key Type: DifferentPadlock Body Shape: Disc
Body Thickness: 1"Shackle Height: 3/8"
Shackle Type: ShroudedNumber of Bumpers: 0
Body Finish: Plastic CoatedWeather Resistant: Yes
Item: Keyed PadlockHigh Security: Yes
Marine Grade Weather Proof: YesBody Dia.: 2"
Number of Keys: 2Body Height: 2"
Body Color: SilverCountry of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 1/4 In., Shackle Height 3/8 In., Shackle Width 1/2 In., Shackle Material Stainless Steel, Body Height 2 In., Body Width 2 In., Body Thickness 1 In., Body Material Stainless Steel, Number of Bumpers 0, Number of Pins 4, Key Type Different, Body Color Silver, Body Dia. 2 In., Body Finish Plastic Coated, Number of Keys 2, Weather Resistant Yes, High Security Yes, Padlock Body Shape Disc, Shackle Type Shrouded, Marine Grade Weather Proof Yes

Reviews