Keyed Padlock, Different, 2"W

ABUS| Zoro #: G0481844| Mfr #: 41/50 KD

$11.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Shackle Type: OpenControl Key Registration Required: NoShackle Height: 1"
Save 15%. Sign up for Z-mail.


Zoro #: G0481844 Mfr #: 41/50 KD
Shackle Type: OpenControl Key Registration Required: No
Shackle Height: 1"Key Type: Different
High Security: YesNumber of Bumpers: 1
Number of Keys: 2Shackle Dia.: 3/8"
Body Thickness: 1-1/8"Shackle Width: 15/16"
Body Height: 1-1/2"Body Color: Silver
Shackle Material: Hardened SteelIncludes: Two keys
Body Width: 2"Body Finish: Laminated
Weather Resistant: YesBody Material: Recycled Steel
Item: Keyed PadlockPadlock Body Shape: Square
Number of Pins: 5Country of Origin (subject to change): Germany


Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1 In., Shackle Width 15/16 In., Shackle Material Hardened Steel, Body Height 1-1/2 In., Body Width 2 In., Body Thickness 1-1/8 In., Body Material Recycled Steel, Number of Bumpers 1, Number of Pins 5, Key Type Different, Control Key Registration Required No, Body Color Silver, Body Finish Laminated, Weather Resistant Yes, High Security Yes, Padlock Body Shape Square, Shackle Type Open