KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 2"W

ABUS| Zoro #: G1415321| Mfr #: 75/50 KD

$11.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 10
Shackle Dia.: 5/16"
Includes: Two keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1415321 Mfr #: 75/50 KD
Number of Pins: 10Shackle Dia.: 5/16"
Includes: Two keysBody Material: Brass
Shackle Material: Hardened SteelBody Width: 2"
Shackle Width: 13/32"Key Type: Different
Padlock Body Shape: SquareBody Thickness: 11/16"
Shackle Height: 1-1/8"Shackle Type: Open
Number of Bumpers: 0Item: Keyed Padlock
High Security: YesMarine Grade Weather Proof: Yes
Control Key Registration Required: NoNumber of Keys: 2
Body Height: 3"Body Color: Brass
Country of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 1-1/8 In., Shackle Width 13/32 In., Shackle Material Hardened Steel, Body Height 3 In., Body Width 2 In., Body Thickness 11/16 In., Body Material Brass, Number of Bumpers 0, Number of Pins 10, Key Type Different, Control Key Registration Required No, Includes Two Keys, Body Color Brass, Number of Keys 2, High Security Yes, Padlock Body Shape Square, Shackle Type Open, Marine Grade Weather Proof Yes

Reviews