Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Keyed Padlock, Different, 2"W

ABUS | Zoro #: G0940213 | Mfr #: 75IB/50 KD

$ 18.45 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Abus #75IB/50 KD Specifications

Zoro #: G0940213 Mfr #: 75IB/50 KD
Key Type: Different Number of Pins: 10
Control Key Registration Required: No Body Color: Brushed Silver
High Security: Yes Shackle Material: Stainless Steel
Shackle Dia.: 5/16" Item: Keyed Padlock
Includes: (2) keys Body Thickness: 3/4"
Body Material: Brass Body Width: 2"
Shackle Height: 1-1/8" Body Height: 1-1/2"
Number of Keys: 2 Weather Proof: Yes
Body Finish: Nickel Plated Shackle Type: Open
For Use With: Hasp No: 100, 110, 300; Chain 8KS Padlock Body Shape: Rectangular
Non Removable Key: Yes Shackle Width: 1-3/32"
Country of Origin (subject to change): China

Description

Most keyed padlocks feature chrome-plated solid steel construction for great strength and durability. Here is some additional information about Abus Keyed Padlock. Key Type: Different, Body Material: Brass.

Reviews