KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, 2"W

ABUS| Zoro #: G1029725| Mfr #: 83/50 RK KD-100

$42.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 3/8"
Includes: Keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1029725 Mfr #: 83/50 RK KD-100
Number of Pins: 5Shackle Dia.: 3/8"
Includes: KeysBody Material: Brass
Shackle Material: Hardened SteelBody Width: 2"
Shackle Width: 7/8"Key Type: Different
Padlock Body Shape: SquareBody Thickness: 5/6"
Rekeyable: YesShackle Height: 1"
Shackle Type: OpenNumber of Bumpers: 1
Non Removable Key: YesItem: Keyed Padlock
High Security: YesControl Key Registration Required: No
Keyway Type: YaleBody Height: 3-1/2"
Body Color: ChromeCountry of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1 In., Shackle Width 7/8 In., Shackle Material Hardened Steel, Body Height 3-1/2 In., Body Width 2 In., Body Thickness 5/6 In., Body Material Brass, Number of Bumpers 1, Number of Pins 5, Key Type Different, Control Key Registration Required No, Includes Keys, Body Color Chrome, Keyway Type Yale, High Security Yes, Non Removable Key Yes, Padlock Body Shape Square, Rekeyable Yes, Shackle Type Open

Reviews