BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyed Padlock, Different, 3-1/8"W

ABUS| Zoro #: G0860991| Mfr #: 83/80 KD

$137.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Width: 3-1/8"Shackle Height: 1-5/8"Rekeyable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860991 Mfr #: 83/80 KD
Body Width: 3-1/8"Shackle Height: 1-5/8"
Rekeyable: YesShackle Dia.: 5/8"
High Security: YesItem: Keyed Padlock
Control Key Registration Required: NoBody Height: 4-2/3"
Shackle Material: Hardened SteelKey Type: Different
Number of Pins: 7Body Color: Silver
Shackle Width: 1-5/8"Padlock Body Shape: Rectangular
Body Thickness: 1-1/3"Non Removable Key: Yes
Number of Bumpers: 0Shackle Type: Open
Body Material: Hardened SteelBody Finish: Chrome Plated
Country of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 5/8 In., Shackle Height 1-5/8 In., Shackle Width 1-5/8 In., Shackle Material Hardened Steel, Body Height 4-2/3 In., Body Width 3-1/8 In., Body Thickness 1-1/3 In., Body Material Hardened Steel, Number of Bumpers 0, Number of Pins 7, Key Type Different, Control Key Registration Required No, Body Color Silver, Body Finish Chrome Plated, High Security Yes, Non Removable Key Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Reviews