SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Different, Master, 1-1/2"W

ABUS| Zoro #: G2124351| Mfr #: 41/40 MK KD

$15.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Thickness: 1"Shackle Height: 1-7/8"Shackle Dia.: 17/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2124351 Mfr #: 41/40 MK KD
Body Thickness: 1"Shackle Height: 1-7/8"
Shackle Dia.: 17/64"For Use With: 41 Series Master Key
Body Color: BlueShackle Material: Hardened Steel
Body Width: 1-1/2"Key Type: Different, Master
Shackle Type: OpenBody Material: Recycled Steel
Item: Keyed PadlockNon Removable Key: Yes
Marine Grade Weather Proof: YesNational Stock No.: No
Opens with Key No.: 195High Security: Yes
Number of Bumpers: 1Number of Keys: 2
Shackle Width: 13/16"Body Height: 1-3/8"
Includes: KeysControl Key Registration Required: No
Padlock Body Shape: RectangularBody Finish: Laminated
Number of Pins: 5Country of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 17/64 In., Shackle Height 1-7/8 In., Shackle Width 13/16 In., Shackle Material Hardened Steel, Body Height 1-3/8 In., Body Width 1-1/2 In., Body Thickness 1 In., Body Material Recycled Steel, Number of Bumpers 1, Number of Pins 5, Key Type Different, Master, Control Key Registration Required No, Opens with Key No. 195, For Use With 41 Series Master Key, Body Color Blue, Body Finish Laminated, High Security Yes, Non Removable Key Yes, Padlock Body Shape Rectangular

Reviews