SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Different, Master, 1-1/2"W

ABUS| Zoro #: G1512472| Mfr #: 41HB/40 MK KD

$19.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Thickness: 1"Shackle Height: 2"Shackle Width: 13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1512472 Mfr #: 41HB/40 MK KD
Body Thickness: 1"Shackle Height: 2"
Shackle Width: 13/16"Shackle Dia.: 17/64"
For Use With: 41 Series Master KeyBody Color: Blue
Body Width: 1-1/2"Key Type: Different, Master
National Stock No.: NoBody Material: Recycled Steel
Item: Keyed PadlockShackle Material: Hardened Steel
Shackle Type: OpenOpens with Key No.: 195
High Security: YesNumber of Bumpers: 1
Body Height: 1-3/8"Includes: Keys
Control Key Registration Required: NoPadlock Body Shape: Rectangular
Body Finish: LaminatedNumber of Pins: 5
Country of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 17/64 In., Shackle Height 2 In., Shackle Width 13/16 In., Shackle Material Hardened Steel, Body Height 1-3/8 In., Body Width 1-1/2 In., Body Thickness 1 In., Body Material Recycled Steel, Number of Bumpers 1, Number of Pins 5, Key Type Different, Master, Control Key Registration Required No, Opens with Key No. 195, For Use With 41 Series Master Key, Body Color Blue, Body Finish Laminated, High Security Yes, Padlock Body Shape Rectangular, Shackle Type Open

Reviews