KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, Master, 1-1/2"W

ABUS| Zoro #: G2406975| Mfr #: 85/40 MK KD

$22.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 1/4"
Includes: Keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2406975 Mfr #: 85/40 MK KD
Number of Pins: 5Shackle Dia.: 1/4"
Includes: KeysBody Material: Brass
Shackle Material: Hardened SteelBody Width: 1-1/2"
National Stock No.: NoShackle Width: 15/16"
Key Type: Different, MasterPadlock Body Shape: Rectangular
Body Thickness: 3/8"Opens with Key No.: 403
Shackle Height: 7/8"Shackle Type: Open
Item: Keyed PadlockFor Use With: 85/40 Series Master Key
High Security: NoControl Key Registration Required: No
Body Height: 1-5/16"Body Color: Brass
Country of Origin (subject to change): China

Description

Brass Padlock, All-Weather, Opens with Key No. 0403, National Stock No. No, Control Key Registration Required No, Key Control No, Shackle Dia. 1/4 In., Shackle Height 7/8 In., Shackle Width 15/16 In., Key Type Master Keyed, Shackle Material Hardened Steel Alloy, Body Size Width 1-1/2 In., Body Size Thickness 3/8 In., Body Length 1-5/16 In., Body Material Brass, Number of Pins 5, Rectangular, Brass, Weatherability All-Weather, Mid-Level Security, For Use With G3220716 Master Key

Reviews