KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, Master, 1-1/2"W

ABUS| Zoro #: G0721874| Mfr #: 85HB/40 MK KD

$21.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 1/4"
Includes: Keys
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0721874 Mfr #: 85HB/40 MK KD
Number of Pins: 5Shackle Dia.: 1/4"
Includes: KeysBody Material: Brass
Shackle Material: Hardened SteelBody Width: 1-1/2"
National Stock No.: NoShackle Width: 15/16"
Key Type: Different, MasterPadlock Body Shape: Rectangular
Body Thickness: 3/8"Opens with Key No.: 403
Shackle Height: 2-1/2"Shackle Type: Open
Item: Keyed PadlockFor Use With: 85/40 Series Master Key
High Security: NoControl Key Registration Required: No
Body Height: 1-5/16"Body Color: Brass
Country of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 1/4 In., Shackle Height 2-1/2 In., Shackle Width 15/16 In., Shackle Material Hardened Steel, Body Height 1-5/16 In., Body Width 1-1/2 In., Body Thickness 3/8 In., Body Material Brass, Number of Pins 5, Key Type Different, Master, Control Key Registration Required No, Opens with Key No. 403, For Use With 85/40 Series Master Key, Includes Keys, Body Color Brass, National Stock No. No, High Security No, Padlock Body Shape Rectangular, Shackle Type Open

Reviews