KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, Master, 1-1/4"W

ABUS| Zoro #: G1781236| Mfr #: 41/30 MK KD

$17.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Dia.: 13/64"
Body Color: Blue
National Stock No.: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1781236 Mfr #: 41/30 MK KD
Shackle Dia.: 13/64"Body Color: Blue
National Stock No.: NoShackle Width: 11/16"
Key Type: Different, MasterPadlock Body Shape: Rectangular
Body Thickness: 7/8"Opens with Key No.: 195
Shackle Material: Hardened SteelNumber of Bumpers: 1
Item: Keyed PadlockBody Height: 1-3/8"
Number of Pins: 5Includes: Keys
Body Material: Recycled SteelBody Width: 1-1/4"
Shackle Height: 5/8"Shackle Type: Open
Non Removable Key: YesFor Use With: 41 Series Master Key
High Security: NoMarine Grade Weather Proof: Yes
Control Key Registration Required: NoNumber of Keys: 2
Body Finish: LaminatedCountry of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 13/64 In., Shackle Height 5/8 In., Shackle Width 11/16 In., Shackle Material Hardened Steel, Body Height 1-3/8 In., Body Width 1-1/4 In., Body Thickness 7/8 In., Body Material Recycled Steel, Number of Bumpers 1, Number of Pins 5, Key Type Different, Master, Control Key Registration Required No, Opens with Key No. 195, For Use With 41 Series Master Key, Includes Keys, Body Color Blue, Body Finish Laminated, National Stock No. No, Number of Keys 2, High Security No

Reviews