SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Keyed Padlock, Different, Master, 1-1/4"W

ABUS| Zoro #: G0804474| Mfr #: 41HB/30 MK KD

$16.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Security: NoKey Type: Different, MasterBody Thickness: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0804474 Mfr #: 41HB/30 MK KD
High Security: NoKey Type: Different, Master
Body Thickness: 7/8"Shackle Dia.: 13/64"
Opens with Key No.: 195Shackle Width: 11/16"
Shackle Material: Hardened SteelBody Material: Recycled Steel
Body Color: BluePadlock Body Shape: Rectangular
Body Finish: LaminatedNational Stock No.: No
Number of Pins: 5Control Key Registration Required: No
Item: Keyed PadlockShackle Type: Open
Number of Bumpers: 1For Use With: 41 Series Master Key
Includes: KeysShackle Height: 1-7/8"
Body Width: 1-1/4"Body Height: 1-3/8"
Country of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 13/64 In., Shackle Height 1-7/8 In., Shackle Width 11/16 In., Shackle Material Hardened Steel, Body Height 1-3/8 In., Body Width 1-1/4 In., Body Thickness 7/8 In., Body Material Recycled Steel, Number of Bumpers 1, Number of Pins 5, Key Type Different, Master, Control Key Registration Required No, Opens with Key No. 195, For Use With 41 Series Master Key, Body Color Blue, Body Finish Laminated, High Security No, Padlock Body Shape Rectangular, Shackle Type Open

Reviews