Keyed Padlock, Different, Master, 1-3/4"W

ABUS| Zoro #: G1516295| Mfr #: 41HB/45 MK KD

$13.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Thickness: 1"
Shackle Height: 2"
Shackle Width: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1516295 Mfr #: 41HB/45 MK KD
Body Thickness: 1"Shackle Height: 2"
Shackle Width: 7/8"Shackle Dia.: 5/16"
For Use With: 41 Series Master KeyBody Color: Blue
Body Width: 1-3/4"Key Type: Different, Master
Shackle Type: OpenBody Material: Recycled Steel
Item: Keyed PadlockShackle Material: Hardened Steel
Marine Grade Weather Proof: YesNational Stock No.: No
Opens with Key No.: 195High Security: Yes
Number of Bumpers: 1Body Height: 1-1/2"
Includes: KeysControl Key Registration Required: No
Padlock Body Shape: RectangularBody Finish: Laminated
Number of Pins: 5Country of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 2 In., Shackle Width 7/8 In., Shackle Material Hardened Steel, Body Height 1-1/2 In., Body Width 1-3/4 In., Body Thickness 1 In., Body Material Recycled Steel, Number of Bumpers 1, Number of Pins 5, Key Type Different, Master, Control Key Registration Required No, Opens with Key No. 195, For Use With 41 Series Master Key, Body Color Blue, Body Finish Laminated, High Security Yes, Padlock Body Shape Rectangular, Shackle Type Open

Reviews