BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyed Padlock, Different, Master, 1-3/4"W

ABUS| Zoro #: G1650625| Mfr #: 70IB/45 MK KD

$13.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Width: 1-3/4"Body Finish: Vinyl CoatedBody Height: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650625 Mfr #: 70IB/45 MK KD
Body Width: 1-3/4"Body Finish: Vinyl Coated
Body Height: 1-5/8"Shackle Dia.: 9/32"
National Stock No.: NoNumber of Bumpers: 1
Item: Keyed PadlockIncludes: Keys
Key Type: Different, MasterControl Key Registration Required: No
Padlock Body Shape: RectangularOpens with Key No.: 65402
Shackle Material: Stainless SteelHigh Security: No
Body Material: BrassBody Color: Blue
Body Thickness: 1"Shackle Height: 7/8"
Shackle Width: 13/16"Shackle Type: Open
Number of Pins: 5For Use With: 70IB Series Master Key
Country of Origin (subject to change): China

Description

Keyed Padlock, Shackle Dia. 9/32 In., Shackle Height 7/8 In., Shackle Width 13/16 In., Shackle Material Stainless Steel, Body Height 1-5/8 In., Body Width 1-3/4 In., Body Thickness 1 In., Body Material Brass, Number of Bumpers 1, Number of Pins 5, Key Type Different, Master, Control Key Registration Required No, Opens with Key No. 65402, For Use With 70IB Series Master Key, Body Color Blue, Body Finish Vinyl Coated, High Security No, Padlock Body Shape Rectangular, Shackle Type Open

Reviews