BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Keyed Padlock, Different, Master, 2-3/8"W

ABUS| Zoro #: G1597111| Mfr #: 37/60 MK KD

$151.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Width: 2-3/8"National Stock No.: NoBody Height: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1597111 Mfr #: 37/60 MK KD
Body Width: 2-3/8"National Stock No.: No
Body Height: 2"Rekeyable: Yes
Shackle Dia.: 13/32"Number of Keys: 2
Item: Keyed PadlockIncludes: Keys
Key Type: Different, MasterControl Key Registration Required: No
Padlock Body Shape: RectangularOpens with Key No.: 694
Shackle Material: Hardened SteelHigh Security: Yes
Body Material: Hardened SteelBody Color: Black
Body Thickness: 1-3/8"Shackle Height: 5/8"
Shackle Width: 11/16"Shackle Type: Open
Number of Pins: 7For Use With: 37 Series Master Key
Country of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 13/32 In., Shackle Height 5/8 In., Shackle Width 11/16 In., Shackle Material Hardened Steel, Body Height 2 In., Body Width 2-3/8 In., Body Thickness 1-3/8 In., Body Material Hardened Steel, Number of Pins 7, Key Type Different, Master, Control Key Registration Required No, Opens with Key No. 694, For Use With 37 Series Master Key, Body Color Black, High Security Yes, Padlock Body Shape Rectangular, Rekeyable Yes, Shackle Type Open

Reviews