KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keyed Padlock, Different, Master, 2"W

ABUS| Zoro #: G2028047| Mfr #: 41/50 MK KD

$22.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
National Stock No.: No
For Use With: 41 Series Master Key
Body Thickness: 1-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028047 Mfr #: 41/50 MK KD
National Stock No.: NoFor Use With: 41 Series Master Key
Body Thickness: 1-3/16"Shackle Width: 15/16"
Item: Keyed PadlockBody Material: Recycled Steel
Number of Keys: 2Shackle Type: Open
Shackle Height: 1"Control Key Registration Required: No
Body Height: 1-5/8"Number of Bumpers: 1
High Security: YesShackle Material: Hardened Steel
Includes: KeysNon Removable Key: Yes
Key Type: Different, MasterBody Width: 2"
Marine Grade Weather Proof: YesBody Finish: Laminated
Body Color: BlueShackle Dia.: 3/8"
Number of Pins: 5Padlock Body Shape: Rectangular
Country of Origin (subject to change): Germany

Description

Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 1 In., Shackle Width 15/16 In., Shackle Material Hardened Steel, Body Height 1-5/8 In., Body Width 2 In., Body Thickness 1-3/16 In., Body Material Recycled Steel, Number of Bumpers 1, Number of Pins 5, Key Type Different, Master, Control Key Registration Required No, Opens with Key No. 195, For Use With 41 Series Master Key, Includes Keys, Body Color Blue, Body Finish Laminated, National Stock No. No, Number of Keys 2, High Security Yes

Reviews