Keyed Padlock, Different, Master, 2"W

ABUS| Zoro #: G1194505| Mfr #: 85/50 MK KD

$22.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Control Key Registration Required: NoBody Thickness: 7/16"Shackle Height: 1-1/8"
Save 15%. Sign up for Z-mail.


Zoro #: G1194505 Mfr #: 85/50 MK KD
Control Key Registration Required: NoBody Thickness: 7/16"
Shackle Height: 1-1/8"Shackle Width: 1-3/16"
Shackle Dia.: 5/16"For Use With: 85/50 Series Master Key
Key Type: Different, MasterBody Width: 2"
Body Color: BrassNational Stock No.: No
Weather Resistant: YesBody Material: Brass
Item: Keyed PadlockShackle Material: Hardened Steel
Marine Grade Weather Proof: YesShackle Type: Open
Opens with Key No.: 504High Security: No
Body Height: 1-1/2"Includes: Keys
Padlock Body Shape: RectangularNumber of Pins: 5
Country of Origin (subject to change): China


Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 1-1/8 In., Shackle Width 1-3/16 In., Shackle Material Hardened Steel, Body Height 1-1/2 In., Body Width 2 In., Body Thickness 7/16 In., Body Material Brass, Number of Pins 5, Key Type Different, Master, Control Key Registration Required No, Opens with Key No. 504, For Use With 85/50 Series Master Key, Body Color Brass, Weather Resistant Yes, High Security No, Padlock Body Shape Rectangular, Shackle Type Open