Abus
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W
- Zoro #: G3348670
- Mfr #: 19362
Hover or click to zoom Tap to zoom
Key Features
- Item: Keyed Padlock
- Body Material: Steel
- For Use With: Lockout/Tagout, Security
- Shackle Dia.: 9/32 in
- Body Color: Yellow
- Shackle Type: Open
- Includes: (2) Keys
- High Security: Yes
$43.70
Pk of 3, $14.57/ea
Subtotal: $43.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ABUS Abus: 70/45 KA 6402 Yellow - Expedition Marine Weatherproof Padlock - 1-59/64" Width KA ABS-06121-KA
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W 19352
- ABUS Abus: ABUS File Bar-1 B Chrome ABS-07010
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20153
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20069
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20183
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W 19380
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20114
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20142
- ABUS ABUS 64TI by 30 C KD Titalium Aluminum Alloy Keyed Different Padlock 65982
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W 83AL/40 (300) KA Titanium
- Abus Keyed Padlocks