Abus
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W
- Mfr # 19369
- Zoro # G3348600
$87.99
Subtotal: $87.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 9/32 in
- Body Color Blue
- Shackle Type Open
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W 19307
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20167
- ABUS Security Chain, L 10 Ft, W 3/5 In 12KS Chain & Sleeve 10'
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W 19341
- ABUS Solid Brass Padlock Keyed Alike, Keyed Alike, Standard Shackle, Hardened Steel Shackle 55156
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W 19353
- ABUS ABUS 55 by 50 C KD Solid Brass Keyed Different Carded Padlock 55811
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W 19687
- ABUS ABUS 83AL by 45-300 Rekeyable Removable Cylinder Hardened Steel KD Blue Padlock 80219
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 1 in W PLI330/50B-KD
- MEDECO Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 5/16 in W 5451F00-T-26-DL-S
- Abus Keyed Padlocks