Abus
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W
- Zoro #: G5487871
- Mfr #: 19309
Key Features
- Item: Keyed Padlock
- Body Material: Steel
- For Use With: Lockout/Tagout, Security
- Shackle Dia.: 9/32 in
- Body Color: Green
- Shackle Type: Open
- Includes: Nickel Plated Brass Key
- High Security: Yes
$77.53
Pk of 6, $12.92/ea
Subtotal: $77.53
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Abus #19309 Specifications
- Zoro #: G5487871
- Mfr #: 19309
- Item: Keyed Padlock
- Body Material: Steel
- For Use With: Lockout/Tagout, Security
- Shackle Dia.: 9/32 in
- Body Color: Green
- Shackle Type: Open
- Includes: Nickel Plated Brass Key
- High Security: Yes
- Padlock Body Shape: Rectangular
- Shackle Material: Steel
- Shackle Height: 2 in
- Shackle Width: 3/4 in
- Body Finish: Laminated
- Number of Bumpers: 1
- Body Height: 1 5/16 in
- Body Width: 1 1/2 in
- Number of Pins: 5
- Body Thickness: 1 1/8 in
- Key Type: Different
- Control Key Registration Required: No
- Security Level: High Security
- Product Type: Keyed Padlock
- Width Across Shackle: 3/4 in
- Body Dimensions: 1 1/2 in x 1 5/16 in
- Body Size: Standard Body
- Body Shape: Rectangular
- Tumbler Mechanism_Broad: 5 Pin
- Key Mechanism_Broad: 5 Pin
- Pack Quantity_Broad: Select Color and Pack Size
- Body Dimensions (H x W)_Combined: 1 5/16 in x 1 1/2 in
- Header: None/No Header
- Shackle Diameter: 9/32 in
- Recyclock_Combined: 19309 ABUS
- Lock Material: Steel Body with Hardened Steel Shackle
- Key Combinations: 15,000+
- Shackle Length: Extended
- Body Material Coating: Laminated
- Body H x W x T: 1 5/16 in x 1 1/2 in x 1 1/8 in
- Opening Type: Key
- Body Material_Coating_Combined: Steel Laminated
- Number of Tumbler Pins: 5
- Body Material_Broad: Steel
- Padlock Brand: ABUS
- Country of Origin (subject to change): Germany
Description
Keyed Padlock, Body Color Green, Body Height 1 5/16 in, Body Material Steel, Body Thickness 1 1/8 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 9/32 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Laminated, Body Shape Rectangular, Control Key Registration Required No, Includes Nickel Plated Brass Key, Package Quantity 6
Reviews of Abus #19309
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W 70IBHB/45 KA
- ABUS Abus: 145/40 C Aluminum Multi-Pack 4 Dial Resettable (3-Black, 3-Blue, 3-Red, 2-Green, 1-Yellow) ABS-97115
- ABUS Abus: 83IC/45 B Brass Body 1" Hardened Steel Shackle ABS-83718
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W 19368
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W 83AL/45 (300) KA Blue
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W 19334
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20110
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W 19356
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W 19357
- NMC Blue 1 Alum Lock MP1105BLU
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W 83AL/40 (300) KA Titanium
- Abus Keyed Padlocks