Abus
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W
Mfr # 19310
Zoro # G3349005
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 9/32 in
- Body Color Yellow
- Shackle Type Open
Explore More Products
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 13/16 in W 41/40 MK KD
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 7/8 in W 83/50 RK KD-700
- ABUS Keyed Padlock, Open, Square Recycled Steel Body, Hardened Steel Shackle, 7/8 in W 41/45 KA
- ABUS Keyed Padlock, Open, Square Recycled Steel Body, Hardened Steel Shackle, 11/16 in W 41/30 KA
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 27/32 in W 75IBHB/40 KD
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W 83AL/45 (300) KA Titanium
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20063
- ABUS Keyed Padlock, Open, Rectangular Hardened Steel Body, Hardened Steel Shackle, 1 1/8 in W 37HB/55 MK KD
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20065
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 1 1/4 in W 48JR04
- BRADY Keyed Padlock, Extended, Rectangular Reinforced Steel Body, Hardened Steel Shackle, 3/4 in W 118975
- Abus Keyed Padlocks