Abus

Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W

No Product Image Available
Key Features
  • Item: Keyed Padlock
  • Body Material: Steel
  • For Use With: Lockout/Tagout, Security
  • Shackle Dia.: 9/32 in
  • Body Color: Brown
  • Shackle Type: Open
  • Includes: Nickel Plated Brass Key
  • High Security: Yes
See full product details
$87.43
Pk of 6, $14.57/ea
Ships from United States

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Abus #19356 Specifications

  • Item: Keyed Padlock
  • Body Material: Steel
  • For Use With: Lockout/Tagout, Security
  • Shackle Dia.: 9/32 in
  • Body Color: Brown
  • Shackle Type: Open
  • Includes: Nickel Plated Brass Key
  • High Security: Yes
  • Padlock Body Shape: Rectangular
  • Shackle Material: Steel
  • Shackle Height: 3 in
  • Shackle Width: 3/4 in
  • Body Finish: Laminated
  • Number of Pins: 5
  • Body Thickness: 1 1/8 in
  • Body Height: 1 5/16 in
  • Number of Bumpers: 1
  • Control Key Registration Required: No
  • Body Width: 1 1/2 in
  • Key Type: Different
  • Security Level: High Security
  • Product Type: Keyed Padlock
  • Shackle Length: Extended
  • Opening Type: Key
  • Body Material_Coating_Combined: Steel Laminated
  • Header: None/No Header
  • Shackle Diameter: 9/32 in
  • Body Material Coating: Laminated
  • Number of Tumbler Pins: 5
  • Body Material_Broad: Steel
  • Width Across Shackle: 3/4 in
  • Body Dimensions: 1 1/2 in x 1 5/16 in
  • Body Size: Standard Body
  • Lock Material: Steel Body with Hardened Steel Shackle
  • Key Mechanism_Broad: 5 Pin
  • Padlock Brand: ABUS
  • Tumbler Mechanism_Broad: 5 Pin
  • Recyclock_Combined: 19356 ABUS
  • Body Dimensions (H x W)_Combined: 1 5/16 in x 1 1/2 in
  • Body Shape: Rectangular
  • Pack Quantity_Broad: Select Color and Pack Size
  • Body H x W x T: 1 5/16 in x 1 1/2 in x 1 1/8 in
  • Key Combinations: 15,000+
  • Padlock Body Material: Steel
  • Country of Origin (subject to change): Germany

Description

Keyed Padlock, Body Color Brown, Body Height 1 5/16 in, Body Material Steel, Body Thickness 1 1/8 in, Body Width 1 1/2 in, Header None/No Header, Key Type Keyed Different, Shackle Diameter 9/32 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Open, Width Across Shackle 3/4 in, Body Material Coating Laminated, Body Shape Rectangular, Control Key Registration Required No, Includes Nickel Plated Brass Key, Package Quantity 6

Reviews of Abus #19356

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.