SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lockout Padlock, KA, Black, 1-1/2"H, PK3

ABUS| Zoro #: G0152774| Mfr #: 72 /40 KAx3 Black

$45.80 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Control Key Registration Required: NoKey Type: AlikeShackle Height: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0152774 Mfr #: 72 /40 KAx3 Black
Control Key Registration Required: NoKey Type: Alike
Shackle Height: 1"Body Finish: Anodized
Body Thickness: 11/16"Body Material: Aluminum
Number of Pins: 6Body Color: Black
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentGreen Certification or Other Recognition: Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Body Height: 1-1/2"Item: Lockout Padlock
Shackle Material: AluminumStandards: Supports LEED Building Requirements
Body Width: 1-1/2"Shackle Dia.: 1/4"
Shackle Width: 13/16"Padlock Body Shape: Rectangular
Shackle Type: OpenCountry of Origin (subject to change): China

Description

Lockout Padlock, Key Type Alike, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 1 In., Shackle Material Aluminum, Shackle Width 13/16 In., Body Width 1-1/2 In., Body Thickness 11/16 In., Standards Supports LEED Building Requirements, Minimum 70 Percent Post-Consumer Recycled Content, Manufactured At A Virtually Zero Waste Landfill Facility 98 Percent Landfill Diversion Per UL ECVP 2799, Body Height 1-1/2 In., Body Finish Anodized, Body Color Black

Reviews