KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockout Padlock, KA, Blue, 1-1/2"H

ABUS| Zoro #: G0152677| Mfr #: 72 /40 KA Blue

$10.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 6
Shackle Dia.: 1/4"
Body Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0152677 Mfr #: 72 /40 KA Blue
Number of Pins: 6Shackle Dia.: 1/4"
Body Material: AluminumShackle Material: Aluminum
Body Width: 1-1/2"Shackle Width: 13/16"
Key Type: AlikePadlock Body Shape: Rectangular
Body Thickness: 11/16"Shackle Height: 1"
Shackle Type: OpenBody Finish: Anodized
Item: Lockout PadlockGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition: Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799Control Key Registration Required: No
Body Height: 1-1/2"Standards: Supports LEED Building Requirements
Body Color: BlueCountry of Origin (subject to change): China

Description

Lockout Padlock, Key Type Alike, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 1 In., Shackle Material Aluminum, Shackle Width 13/16 In., Body Width 1-1/2 In., Body Thickness 11/16 In., Standards Supports LEED Building Requirements, Minimum 70 Percent Post-Consumer Recycled Content, Manufactured At A Virtually Zero Waste Landfill Facility 98 Percent Landfill Diversion Per UL ECVP 2799, Body Height 1-1/2 In., Body Finish Anodized, Body Color Blue

Reviews