BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lockout Padlock, KA, Brown, 1-1/2"H, PK3

ABUS| Zoro #: G0152817| Mfr #: 72 /40 KAx3 Brown

$45.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Width: 1-1/2"Shackle Height: 1"Shackle Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0152817 Mfr #: 72 /40 KAx3 Brown
Body Width: 1-1/2"Shackle Height: 1"
Shackle Dia.: 1/4"Shackle Type: Open
Item: Lockout PadlockGreen Certification or Other Recognition: Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Standards: Supports LEED Building RequirementsControl Key Registration Required: No
Body Height: 1-1/2"Shackle Material: Aluminum
Key Type: AlikeNumber of Pins: 6
Body Color: BrownShackle Width: 13/16"
Padlock Body Shape: RectangularBody Thickness: 11/16"
Body Material: AluminumBody Finish: Anodized
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentCountry of Origin (subject to change): China

Description

Lockout Padlock, Key Type Alike, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 1 In., Shackle Material Aluminum, Shackle Width 13/16 In., Body Width 1-1/2 In., Body Thickness 11/16 In., Standards Supports LEED Building Requirements, Minimum 70 Percent Post-Consumer Recycled Content, Manufactured At A Virtually Zero Waste Landfill Facility 98 Percent Landfill Diversion Per UL ECVP 2799, Body Height 1-1/2 In., Body Finish Anodized, Body Color Brown

Reviews