Lockout Padlock, KA, Brown, 1-1/2"H, PK3

$49.60 /pk
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Control Key Registration Required: NoKey Type: AlikeShackle Height: 1-1/2"Lockout Padlock, Key Type Alike, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 1-1/2 In., Shackle Material Aluminum, Shackle Width 13/16 In., Body Width 1-1/2 In., Body Thickness 11/16 In., Standards Supports LEED Building Requirements, Minimum 70 Percent Post-Consumer Recycled Content, Manufactured At A Virtually Zero Waste Landfill Facility 98 Percent Landfill Diversion Per UL ECVP 2799, Body Height 1-1/2 In., Body Finish Anodized, Body Color Brown
Specifications
Zoro #: G0153054 Mfr #: 72 HB/40-40 KAx3 Brown | |
Control Key Registration Required: No | Key Type: Alike |
Shackle Height: 1-1/2" | Body Finish: Anodized |
Body Thickness: 11/16" | Body Material: Aluminum |
Number of Pins: 6 | Body Color: Brown |
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content | Green Certification or Other Recognition: Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799 |
Body Height: 1-1/2" | Item: Lockout Padlock |
Shackle Material: Aluminum | Standards: Supports LEED Building Requirements |
Body Width: 1-1/2" | Shackle Dia.: 1/4" |
Shackle Width: 13/16" | Padlock Body Shape: Rectangular |
Shackle Type: Open | Country of Origin (subject to change): China |
Description
Lockout Padlock, Key Type Alike, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 1-1/2 In., Shackle Material Aluminum, Shackle Width 13/16 In., Body Width 1-1/2 In., Body Thickness 11/16 In., Standards Supports LEED Building Requirements, Minimum 70 Percent Post-Consumer Recycled Content, Manufactured At A Virtually Zero Waste Landfill Facility 98 Percent Landfill Diversion Per UL ECVP 2799, Body Height 1-1/2 In., Body Finish Anodized, Body Color Brown