HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Lockout Padlock, KA, Green, 1-3/8"H

ABUS| Zoro #: G1284893| Mfr #: 41/40 KA Green

$9.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Finish: Plated
Bumper Color: Green
Shackle Dia.: 17/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1284893 Mfr #: 41/40 KA Green
Body Finish: PlatedBumper Color: Green
Shackle Dia.: 17/64"Body Thickness: 1"
Number of Pins: 5Padlock Body Shape: Rectangular
Body Material: SteelShackle Height: 3/4"
Body Width: 1-1/2"Number of Bumpers: 1
Shackle Type: OpenKey Type: Alike
Standards: Supports LEED Building RequirementsShackle Material: Hardened Steel
Body Color: GreenItem: Lockout Padlock
Control Key Registration Required: NoBody Height: 1-3/8"
Shackle Width: 13/16"Country of Origin (subject to change): Germany

Description

Lockout Padlock, Key Type Alike, Body Material Steel, Shackle Dia. 17/64 In., Shackle Height 3/4 In., Shackle Material Hardened Steel, Shackle Width 13/16 In., Body Width 1-1/2 In., Body Thickness 1 In., Bumper Color Green, Standards Supports LEED Building Requirements, Body Height 1-3/8 In., Body Finish Plated, Number of Bumpers 1, Body Color Green, Control Key Registration Required No, Shackle Type Open, Number of Pins 5, Padlock Body Shape Rectangular

Reviews