SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lockout Padlock, KA, Orange, 1-1/2"H

ABUS| Zoro #: G0153203| Mfr #: 72 HB/40-75 KA Orange

$12.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: AluminumBody Finish: AnodizedShackle Type: Extended
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0153203 Mfr #: 72 HB/40-75 KA Orange
Body Material: AluminumBody Finish: Anodized
Shackle Type: ExtendedGreen Certification or Other Recognition: Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Shackle Dia.: 1/4"Body Width: 1-1/2"
Shackle Material: AluminumKey Type: Alike
Body Height: 1-1/2"Item: Lockout Padlock
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentBody Thickness: 11/16"
Control Key Registration Required: NoPadlock Body Shape: Rectangular
Shackle Width: 13/16"Standards: Supports LEED Building Requirements
Shackle Height: 3"Number of Pins: 6
Body Color: OrangeCountry of Origin (subject to change): China

Description

Lockout Padlock, Key Type Alike, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 3 In., Shackle Material Aluminum, Shackle Width 13/16 In., Body Width 1-1/2 In., Body Thickness 11/16 In., Standards Supports LEED Building Requirements, Minimum 70 Percent Post-Consumer Recycled Content, Manufactured At A Virtually Zero Waste Landfill Facility 98 Percent Landfill Diversion Per UL ECVP 2799, Body Height 1-1/2 In., Body Finish Anodized, Body Color Orange

Reviews