KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockout Padlock, KA, White, 1-3/8"H

ABUS| Zoro #: G0946337| Mfr #: 41HB/40 KA White

$10.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Padlock Body Shape: Rectangular
Standards: Supports LEED Building Requirements
Body Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0946337 Mfr #: 41HB/40 KA White
Padlock Body Shape: RectangularStandards: Supports LEED Building Requirements
Body Color: WhiteKey Type: Alike
Bumper Color: WhiteBody Finish: Plated
Number of Pins: 5Body Width: 1-1/2"
Body Material: SteelBody Height: 1-3/8"
Shackle Material: Hardened SteelNumber of Bumpers: 1
Body Thickness: 1"Shackle Type: Open
Shackle Height: 1-7/8"Shackle Dia.: 17/64"
Shackle Width: 13/16"Control Key Registration Required: No
Country of Origin (subject to change): Germany

Description

Lockout Padlock, Key Type Alike, Body Material Steel, Shackle Dia. 17/64 In., Shackle Height 1-7/8 In., Shackle Material Hardened Steel, Shackle Width 13/16 In., Body Width 1-1/2 In., Body Thickness 1 In., Bumper Color White, Standards Supports LEED Building Requirements, Body Height 1-3/8 In., Body Finish Plated, Number of Bumpers 1, Body Color White, Control Key Registration Required No, Shackle Type Open, Number of Pins 5, Padlock Body Shape Rectangular

Reviews