HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Lockout Padlock, KA, Yellow, 1-3/8"H

ABUS| Zoro #: G2008142| Mfr #: 41/40 KA Yellow

$9.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shackle Type: Open
Shackle Height: 3/4"
Number of Bumpers: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2008142 Mfr #: 41/40 KA Yellow
Shackle Type: OpenShackle Height: 3/4"
Number of Bumpers: 1Item: Lockout Padlock
Body Color: YellowBody Thickness: 1"
Shackle Width: 13/16"Body Height: 1-3/8"
Key Type: AlikeShackle Material: Hardened Steel
Body Width: 1-1/2"Body Finish: Plated
Control Key Registration Required: NoBody Material: Steel
Shackle Dia.: 17/64"Standards: Supports LEED Building Requirements
Padlock Body Shape: RectangularBumper Color: Yellow
Number of Pins: 5Country of Origin (subject to change): Germany

Description

Lockout Padlock, Key Type Alike, Body Material Steel, Shackle Dia. 17/64 In., Shackle Height 3/4 In., Shackle Material Hardened Steel, Shackle Width 13/16 In., Body Width 1-1/2 In., Body Thickness 1 In., Bumper Color Yellow, Standards Supports LEED Building Requirements, Body Height 1-3/8 In., Body Finish Plated, Number of Bumpers 1, Body Color Yellow, Control Key Registration Required No, Shackle Type Open, Number of Pins 5, Padlock Body Shape Rectangular

Reviews