Abus

Lockout Padlock, KA, Yellow, 2-17/32"H, PK12

Abus Lockout Padlock, KA, Yellow, 2-17/32"H, PK12 72/30 KA X 12
Hover or click to zoom Tap to zoom
$167.78
pkg. of 12 ($13.98/ea)
  • Body Color: Yellow
  • Body Finish: Anodized
  • Body Height: 2 17/32 in
  • Body Material: Aluminum
  • Body Thickness: 5/8 in
  • Body Width: 1 1/4 in
  • Key Type: Alike
  • Shackle Dia.: 11/64 in
See full product details
This item ships free.

Total: $167.78

Abus #72/30 KA X 12 Specifications

  • Body Color: Yellow
  • Body Finish: Anodized
  • Body Height: 2 17/32 in
  • Body Material: Aluminum
  • Body Thickness: 5/8 in
  • Body Width: 1 1/4 in
  • Key Type: Alike
  • Shackle Dia.: 11/64 in
  • Shackle Height: 1 in
  • Shackle Material: Hardened Steel
  • Shackle Type: Open
  • Shackle Width: 1 in
  • Standards: Osha
  • Control Key Registration Required: No
  • Number of Bumpers: 0
  • Item: Lockout Padlock
  • Padlock Body Shape: Rectangular
  • Number of Keys: 1
  • Number of Pins: 5
  • Security Level: Medium Security
  • Product Type: Lockout Padlock
  • Color: Yellow
  • Country of Origin (subject to change): China

Description

Lockout Padlock, Key Type Alike, Body Material Aluminum, Shackle Dia. 11/64 in, Shackle Height 1 in, Shackle Material Hardened Steel, Shackle Width 1 in, Body Width 1 1/4 in, Body Thickness 5/8 in, Body Height 2 17/32 in, Body Color Yellow, Shackle Type Open, Number of Bumpers 0, Control Key Registration Required No, Package Quantity 12

Reviews of Abus #72/30 KA X 12