BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Lockout Padlock, KD, MK, Black, 1-3/8"H

ABUS| Zoro #: G0153255| Mfr #: 41/40 KD Black

$9.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5Body Height: 1-3/8"Number of Bumpers: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0153255 Mfr #: 41/40 KD Black
Number of Pins: 5Body Height: 1-3/8"
Number of Bumpers: 1Shackle Dia.: 17/64"
Body Thickness: 1"Body Width: 1-1/2"
Bumper Color: BlackBody Color: Black
Padlock Body Shape: RectangularKey Type: Different
Control Key Registration Required: NoBody Finish: Plated
Item: Lockout PadlockShackle Material: Hardened Steel
Shackle Height: 3/4"Shackle Width: 13/16"
Body Material: SteelShackle Type: Open
Standards: Supports LEED Building RequirementsCountry of Origin (subject to change): Germany

Description

Lockout Padlock, Key Type Different, Body Material Steel, Shackle Dia. 17/64 In., Shackle Height 3/4 In., Shackle Material Hardened Steel, Shackle Width 13/16 In., Body Width 1-1/2 In., Body Thickness 1 In., Bumper Color Black, Standards Supports LEED Building Requirements, Body Height 1-3/8 In., Body Finish Plated, Number of Bumpers 1, Body Color Black, Control Key Registration Required No, Shackle Type Open, Number of Pins 5, Padlock Body Shape Rectangular

Reviews