Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lockout Padlock, KD, MK, Orange, 1-1/2"H

  • Zoro #: G0152643
  • Mfr #: 72 HB/40-75 KD Orange
$13.35
  • Body Height: 1 1/2 in
  • Item: Lockout Padlock
  • Green Certification or Other Recognition: Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
See full product details
Orders over $75 ship free.

Abus #72 HB/40-75 KD ORANGE Specifications

  • Zoro #: G0152643
  • Mfr #: 72 HB/40-75 KD Orange
Body Height: 1 1/2 in Item: Lockout Padlock
Green Certification or Other Recognition: Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799 Body Material: Aluminum
Control Key Registration Required: No Number of Pins: 6
Shackle Width: 13/16 in Shackle Type: Extended
Body Color: Orange Body Width: 1 1/2 in
Body Thickness: 11/16 in Shackle Height: 3 in
Shackle Material: Steel Key Type: Different
Standards: Osha Padlock Body Shape: Rectangular
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content Shackle Dia.: 1/4 in
Body Finish: Anodized Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Lockout Padlock, Key Type Different, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 3 In., Shackle Material Aluminum, Shackle Width 13/16 In., Body Width 1-1/2 In., Body Thickness 11/16 In., Standards Supports LEED Building Requirements, Manufactured At A Virtually Zero Waste Landfill Facility 98 Percent Landfill Diversion Per UL ECVP 2799, Body Height 1-1/2 In., Body Finish Anodized, Body Color Orange, Control Key Registration Required No, Shackle Type Extended, Number of Pins 6

Reviews of Abus #72 HB/40-75 KD ORANGE