Lockout Padlock, KD, MK, Red, 1-3/8"H

ABUS| Zoro #: G0153221| Mfr #: 41/40 KD Red

$8.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Control Key Registration Required: NoKey Type: DifferentShackle Height: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0153221 Mfr #: 41/40 KD Red
Control Key Registration Required: NoKey Type: Different
Shackle Height: 3/4"Body Finish: Plated
Body Thickness: 1"Body Material: Steel
Bumper Color: RedNumber of Pins: 5
Body Color: RedBody Height: 1-3/8"
Item: Lockout PadlockNumber of Bumpers: 1
Shackle Material: Hardened SteelStandards: Supports LEED Building Requirements
Body Width: 1-1/2"Shackle Dia.: 17/64"
Shackle Width: 13/16"Padlock Body Shape: Rectangular
Shackle Type: OpenCountry of Origin (subject to change): Germany

Description

Lockout Padlock, Key Type Different, Body Material Steel, Shackle Dia. 17/64 In., Shackle Height 3/4 In., Shackle Material Hardened Steel, Shackle Width 13/16 In., Body Width 1-1/2 In., Body Thickness 1 In., Bumper Color Red, Standards Supports LEED Building Requirements, Body Height 1-3/8 In., Body Finish Plated, Number of Bumpers 1, Body Color Red, Control Key Registration Required No, Shackle Type Open, Number of Pins 5, Padlock Body Shape Rectangular

Reviews