KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lockout Padlock, KD, MK, Red, 1-3/8"H

ABUS| Zoro #: G0153282| Mfr #: 41HB/40 KD Red

$9.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pins: 5
Shackle Dia.: 17/64"
Body Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0153282 Mfr #: 41HB/40 KD Red
Number of Pins: 5Shackle Dia.: 17/64"
Body Material: SteelShackle Material: Hardened Steel
Body Width: 1-1/2"Bumper Color: Red
Key Type: DifferentPadlock Body Shape: Rectangular
Body Thickness: 1"Shackle Height: 1-7/8"
Shackle Type: OpenNumber of Bumpers: 1
Shackle Width: 13/16"Body Finish: Plated
Item: Lockout PadlockControl Key Registration Required: No
Body Height: 1-3/8"Standards: Supports LEED Building Requirements
Body Color: RedCountry of Origin (subject to change): Germany

Description

Lockout Padlock, Key Type Different, Body Material Steel, Shackle Dia. 17/64 In., Shackle Height 1-7/8 In., Shackle Material Hardened Steel, Shackle Width 13/16 In., Body Width 1-1/2 In., Body Thickness 1 In., Bumper Color Red, Standards Supports LEED Building Requirements, Body Height 1-3/8 In., Body Finish Plated, Number of Bumpers 1, Body Color Red, Control Key Registration Required No, Shackle Type Open, Number of Pins 5, Padlock Body Shape Rectangular

Reviews