Abus

Lockout Padlock, KD, Purple, 1-1/2"H


$15.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Finish Anodized
  • Body Height 1 1/2 in
  • Body Material Aluminum
  • Body Thickness 3/4 in
  • Body Width 1 17/32 in
See all product information