Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Padlock for Interchangeable Core, 1-1/2"W

  • Zoro #: G4409386
  • Mfr #: 83AL-IC/40 Blue

$11.96

Details
  • Shackle Height: 1-1/2"
  • Body Width: 1-1/2"
  • Shackle Width: 29/32"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Abus #83AL-IC/40 BLUE Specifications

  • Zoro #: G4409386
  • Mfr #: 83AL-IC/40 Blue
Shackle Height: 1-1/2" Body Width: 1-1/2"
Shackle Width: 29/32" High Security: Yes
Key Type: Coreless Non Removable Key: Yes
Body Material: Aluminum Keyway Type: Interchangeable Core
Body Color: Blue Body Height: 2-5/16"
Shackle Material: Hardened Steel Shackle Type: Open
Finish: Nano Coating Body Thickness: 3/4"
Item: Padlock for Interchangeable Core Interchangeable Core: Yes
Shackle Dia.: 1/4" For Use With: To secure Gratings, Doors, Gates, Cupboards, Tool Boxes, Cellar Windows, Sheds, Switchboards, Barriers
Padlock Body Shape: Rectangular Country of Origin (subject to change): China

Description

Zoro has you covered with our standard padlocks, extended shackle padlocks, high-tech keyed padlocks, and everything you need for lockout/tagout security—all from big name manufacturers. Here are some important details for Abus Padlock for Interchangeable Core. Key Type: Coreless, Body Material: Aluminum.

Reviews of Abus #83AL-IC/40 BLUE