Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Padlock for Interchangeable Core, 1-1/2"W

  • Zoro #: G4409404
  • Mfr #: 83AL-IC/40 Titanium

$14.50

Details
  • High Security: Yes
  • Shackle Dia.: 1/4"
  • Padlock Body Shape: Rectangular
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Abus #83AL-IC/40 TITANIUM Specifications

  • Zoro #: G4409404
  • Mfr #: 83AL-IC/40 Titanium
High Security: Yes Shackle Dia.: 1/4"
Padlock Body Shape: Rectangular For Use With: To secure Gratings, Doors, Gates, Cupboards, Tool Boxes, Cellar Windows, Sheds, Switchboards, Barriers
Keyway Type: Interchangeable Core Body Thickness: 3/4"
Body Height: 2-5/16" Interchangeable Core: Yes
Shackle Type: Open Body Color: Black
Key Type: Coreless Body Material: Aluminum
Body Width: 1-1/2" Shackle Width: 29/32"
Shackle Height: 1-1/2" Finish: Nano Coating
Non Removable Key: Yes Item: Padlock for Interchangeable Core
Shackle Material: Hardened Steel Country of Origin (subject to change): China

Description

Most keyed padlocks feature chrome-plated solid steel construction for great strength and durability. Abus Padlock for Interchangeable Core include characteristics like: Key Type: Coreless, Body Material: Aluminum.

Reviews of Abus #83AL-IC/40 TITANIUM