Slide Bolt Hasp, Fixed, Hardened Steel

ABUS| Zoro #: G2421221| Mfr #: 300/120

$21.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hasp Material: Steel
Item: Fixed Staple Hasp
Includes: MOUNTING HARDWARE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2421221 Mfr #: 300/120
Hasp Material: SteelItem: Fixed Staple Hasp
Includes: MOUNTING HARDWAREHasp Finish: Chrome
Max. Shackle Dia.: 7/16"Hasp Width: 1-3/16"
Hasp Staple Type: FixedHasp Length: 4-3/4"
Hasp Style: Slide BoltCountry of Origin (subject to change): Germany

Description

Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Slide Bolt, Hasp Material Steel, Hasp Finish Chrome, Hasp Length 4-3/4 In., Hasp Width 1-3/16 In., Max. Shackle Dia. 7/16 In., Includes Mounting Hardware

Reviews