KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slide Bolt Hasp, Fixed, Hardened Steel

ABUS| Zoro #: G1125722| Mfr #: 300/140

$25.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hasp Material: Steel
Item: Fixed Staple Hasp
Includes: MOUNTING HARDWARE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1125722 Mfr #: 300/140
Hasp Material: SteelItem: Fixed Staple Hasp
Includes: MOUNTING HARDWAREHasp Finish: Chrome
Max. Shackle Dia.: 1/2"Hasp Width: 2-1/8"
Hasp Staple Type: FixedHasp Length: 5-1/2"
Hasp Style: Slide BoltCountry of Origin (subject to change): Germany

Description

Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Slide Bolt, Hasp Material Steel, Hasp Finish Chrome, Hasp Length 5-1/2 In., Hasp Width 2-1/8 In., Max. Shackle Dia. 1/2 In., Includes Mounting Hardware

Reviews